COOPER

COOPER Triple Labyrinth Seal for SRB bearing housings ATL40M

  • ERIKS:13380435
  • Manufacturer:7316576841552
Image 1
Image 2
Image 1
Image 2
Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Save to list

€91.24/ pieceexcl. VAT

€110.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
ATL
Shaft diameter
40 mm
Temperature range
from -20 to 100 °C
Seal material
Aluminium