




€324.45/ pieceexcl. VAT
€392.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | ATL |
Shaft diameter | 155 mm |
Temperature range | from -20 to 100 °C |
Seal material | Aluminium |