COOPER

COOPER Triple Labyrinth Seal for SRB bearing housings ATL130M

  • ERIKS:13379257
  • Manufacturer:7316576841422
Image 1
Image 2
Image 1
Image 2
Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Save to list

€202.79/ pieceexcl. VAT

€245.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
ATL
Shaft diameter
130 mm
Temperature range
from -20 to 100 °C
Seal material
Aluminium