




€684.70/ pieceexcl. VAT
€828.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TP |
Model | Push Type |
Housing material | Cast iron |
B | 190 mm |
N | 318 mm |
D | 280 mm |
V | 140 mm |
U | 6 mm |