




€588.07/ pieceexcl. VAT
€711.56incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TP |
Model | Push Type |
Housing material | Cast iron |
B | 152 mm |
N | 266 mm |
D | 229 mm |
V | 114 mm |
U | 6 mm |