




€2,864.38/ pieceexcl. VAT
€3,465.90incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TT |
Model | Pull Type |
Housing material | Cast iron |
B | 305 mm |
N | 528 mm |
D | 489 mm |
A | 4312 mm |
T | 616 mm |
V | 235 mm |