




€2,314.54/ pieceexcl. VAT
€2,800.59incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TT |
Model | Pull Type |
Housing material | Cast iron |
B | 266 mm |
N | 438 mm |
D | 400 mm |
A | 266 mm |
T | 514 mm |
V | 196 mm |