




€1,066.54/ pieceexcl. VAT
€1,290.51incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TT |
Model | Pull Type |
Housing material | Cast iron |
B | 204 mm |
N | 342 mm |
D | 305 mm |
A | 210 mm |
T | 414 mm |
V | 152 mm |