COOPER

COOPER Split Hanger Housing Medium Series 01H80M

  • ERIKS:24208996
  • Manufacturer:7316576852480
Image 1
Image 2
Image 1
Image 2
Save to list

€606.78/ pieceexcl. VAT

€734.20incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
H
Shaft diameter
80 mm
Housing material
Grey cast iron
Execution
Medium Series
Weight
12 kg
G
178 mm
L
146 mm
H
114 mm
Y
76 mm
R
188 mm
X
M36