




€546.51/ pieceexcl. VAT
€661.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | H |
Shaft diameter | 75 mm |
Housing material | Grey cast iron |
Execution | Medium Series |
Weight | 8 kg |
G | 158 mm |
L | 130 mm |
H | 92 mm |
Y | 50 mm |
R | 162 mm |
X | M30 |