COOPER

COOPER Split Hanger Housing Medium Series 01H70M

  • ERIKS:13379693
  • Manufacturer:7316576852466
Image 1
Image 2
Image 1
Image 2
Save to list

€546.51/ pieceexcl. VAT

€661.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
H
Shaft diameter
70 mm
Housing material
Grey cast iron
Execution
Medium Series
Weight
8 kg
G
158 mm
L
130 mm
H
92 mm
Y
50 mm
R
162 mm
X
M30