COOPER

COOPER Split Hanger Housing Medium Series 01H55M

  • ERIKS:13379692
Image 1
Image 2
Image 1
Image 2
Save to list

€866.82/ pieceexcl. VAT

€1,048.85incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
H
Shaft diameter
55 mm
Housing material
Grey cast iron
Execution
Medium Series
Weight
4.7 kg
G
134 mm
L
108 mm
H
82 mm
Y
50 mm
R
139 mm
X
M30