COOPER

COOPER Split Hanger Housing Medium Series 01H50M

  • ERIKS:13379691
  • Manufacturer:7316576852428
Image 1
Image 2
Image 1
Image 2
Save to list

€490.41/ pieceexcl. VAT

€593.40incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
H
Shaft diameter
50 mm
Housing material
Grey cast iron
Execution
Medium Series
Weight
4.1 kg
G
118 mm
L
108 mm
H
76 mm
Y
50 mm
R
123 mm
X
M30