




€454.04/ pieceexcl. VAT
€549.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | H |
Shaft diameter | 40 mm |
Housing material | Grey cast iron |
Execution | Medium Series |
Weight | 2.6 kg |
G | 100 mm |
L | 108 mm |
H | 66 mm |
Y | 50 mm |
R | 106 mm |
X | M30 |