




€1,131.47/ pieceexcl. VAT
€1,369.08incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | H |
Shaft diameter | 110 mm |
Housing material | Grey cast iron |
Execution | Medium Series |
Weight | 16.4 kg |
G | 232 mm |
L | 156 mm |
H | 140 mm |
Y | 76 mm |
R | 226 mm |
X | M36 |