




€794.84/ pieceexcl. VAT
€961.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | H |
Shaft diameter | 100 mm |
Housing material | Grey cast iron |
Execution | Medium Series |
Weight | 14 kg |
G | 203 mm |
L | 152 mm |
H | 127 mm |
Y | 76 mm |
R | 204 mm |
X | M36 |