COOPER

COOPER Split Hanger Housing Light Series 100H110M

  • ERIKS:13380768
Image 1
Image 2
Image 1
Image 2
Save to list

€776.81/ pieceexcl. VAT

€939.94incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
100
Type
H
Shaft diameter
110 mm
Housing material
Grey cast iron
Execution
Light Series
Weight
12 kg
G
178 mm
L
146 mm
H
114 mm
Y
76 mm
R
188 mm
X
M36