

€619.17/ pieceexcl. VAT
€749.20incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | DF |
Construction type | Square |
Housing material | Ductile cast iron |
Outer Diameter | 217 mm |
Number of bolt holes | 4-hole |
Thread Size | M 20 |
Weight | 8.5 kg |
A | 217 mm |
G | 164 mm |
C | 60 mm |
D | 178 mm |
E | 16 mm |