

€550.44/ pieceexcl. VAT
€666.03incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | DF |
Construction type | Square |
Housing material | Ductile cast iron |
Outer Diameter | 184 mm |
Number of bolt holes | 4-hole |
Thread Size | M 16 |
Weight | 5.6 kg |
A | 184 mm |
G | 136 mm |
C | 55 mm |
D | 146 mm |
E | 16 mm |