

€784.45/ pieceexcl. VAT
€949.18incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | DF |
Construction type | Square |
Housing material | Ductile cast iron |
Outer Diameter | 165 mm |
Number of bolt holes | 4-hole |
Thread Size | M 12 |
Weight | 4 kg |
A | 165 mm |
G | 114 mm |
C | 52 mm |
D | 120 mm |
E | 13 mm |