




€5,374.06/ pieceexcl. VAT
€6,502.61incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 648 mm |
Pitch circle | 572 mm |
Number of bolt holes | 4-hole |
Thread Size | M 30 |
Weight | 138 kg |
N | 492.13 mm |
P | 32 mm |
H | 137 mm |
T | 648 mm |
V | 5 mm |