




€4,753.43/ pieceexcl. VAT
€5,751.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 610 mm |
Pitch circle | 542 mm |
Number of bolt holes | 4-hole |
Thread Size | M 30 |
Weight | 100 kg |
N | 463.55 mm |
P | 35 mm |
H | 117 mm |
T | 610 mm |
V | 3 mm |