




€2,316.97/ pieceexcl. VAT
€2,803.53incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 470 mm |
Pitch circle | 412 mm |
Number of bolt holes | 4-hole |
Thread Size | M 24 |
Weight | 50.2 kg |
N | 346.07 mm |
P | 25 mm |
H | 114 mm |
T | 470 mm |
V | 3 mm |