




€1,421.35/ pieceexcl. VAT
€1,719.83incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 432 mm |
Pitch circle | 374 mm |
Number of bolt holes | 4-hole |
Thread Size | M 24 |
Weight | 34.9 kg |
N | 314.33 mm |
P | 22 mm |
H | 98 mm |
T | 432 mm |
V | 3 mm |