COOPER

COOPER Split flanged housing 4-hole Round F07

  • ERIKS:13380131
  • Manufacturer:7316576842320
Image 1
Image 2
Image 1
Image 2
Save to list

€956.92/ pieceexcl. VAT

€1,157.87incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
F
Construction type
Round
Housing material
Grey cast iron
Outer Diameter
382 mm
Pitch circle
334 mm
Number of bolt holes
4-hole
Thread Size
M 16
Weight
26.6 kg
N
276.23 mm
P
22 mm
H
92 mm
T
382 mm
V
3 mm