




€938.22/ pieceexcl. VAT
€1,135.25incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 356 mm |
Pitch circle | 302 mm |
Number of bolt holes | 4-hole |
Thread Size | M 16 |
Weight | 22 kg |
N | 244.48 mm |
P | 19 mm |
H | 86 mm |
T | 356 mm |
V | 3 mm |