COOPER

COOPER Split flanged housing 4-hole Round F05

  • ERIKS:13380129
  • Manufacturer:7316576842290
Image 1
Image 2
Image 1
Image 2
Save to list

€819.77/ pieceexcl. VAT

€991.92incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
F
Construction type
Round
Housing material
Grey cast iron
Outer Diameter
330 mm
Pitch circle
274 mm
Number of bolt holes
4-hole
Thread Size
M 16
Weight
19.4 kg
N
215.9 mm
P
19 mm
H
79 mm
T
330 mm
V
3 mm