




€681.58/ pieceexcl. VAT
€824.71incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 286 mm |
Pitch circle | 242 mm |
Number of bolt holes | 4-hole |
Thread Size | M 12 |
Weight | 12.4 kg |
N | 192.09 mm |
P | 16 mm |
H | 73 mm |
T | 286 mm |
V | 3 mm |