COOPER

COOPER Split flanged housing 4-hole Round F02

  • ERIKS:13380126
  • Manufacturer:7316576842269
Image 1
Image 2
Image 1
Image 2
Save to list

€547.55/ pieceexcl. VAT

€662.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
F
Construction type
Round
Housing material
Grey cast iron
Outer Diameter
216 mm
Pitch circle
180 mm
Number of bolt holes
4-hole
Thread Size
M 12
Weight
5.1 kg
N
136.53 mm
P
13 mm
H
57 mm
T
216 mm
V
3 mm