COOPER

COOPER Split flanged housing 4-hole Round F01

  • ERIKS:13380125
  • Manufacturer:7316576842252
Image 1
Image 2
Image 1
Image 2
Save to list

€524.70/ pieceexcl. VAT

€634.89incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
F
Construction type
Round
Housing material
Grey cast iron
Outer Diameter
204 mm
Pitch circle
164 mm
Number of bolt holes
4-hole
Thread Size
M 12
Weight
4.2 kg
N
119.06 mm
P
13 mm
H
51 mm
T
204 mm
V
3 mm