COOPER

COOPER Split cylindrical roller bearing Expansion Type 01EB200MEX

  • ERIKS:13380648
  • Manufacturer:7316576851872
Image 1
Image 2
Image 1
Image 2
The Cooper Split Roller Bearing uses cylindrical rollers and components made in halves. Assembly of these halves around the shaft eliminates removal of couplings, gearboxes, pulleys etc, and simplifies shaft design. Cylindrical rollers allow unrestricted shaft expansion within the ‘EX’ bearing and can accommodate moderate axial loads with the ‘GR’ bearing.

FIXED TYPE BEARINGS (GR)
The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.

EXPANSION TYPE BEARINGS (EX)
The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers piral through the outer race.
Save to list

€4,160.16/ pieceexcl. VAT

€5,033.79incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01E
Type
B
Shaft diameter
200 mm
Outer Diameter
311.15 mm
Width
109 mm
Outer ring width
60.3 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
679 kN
Static load rating
1078 kN
Axial load rating
72.5 kN
Limiting speed
1070 rpm
Weight
25 kg