

€1,366.09/ pieceexcl. VAT
€1,652.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | F |
Shaft diameter | 90 mm |
Bearing type | Retained Type |
Assembly arrangement | Round Flange Housing with Cartridge for Felt-seals |
Housing material | Cast iron |