

€634.00/ pieceexcl. VAT
€767.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | P |
Shaft diameter | 60 mm |
Bearing type | Retained Type |
Assembly arrangement | Pedestal with Cartridge for Felt-seals |
Housing material | Cast iron |