

€467.55/ pieceexcl. VAT
€565.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | P |
Shaft diameter | 2 in |
Bearing type | Retained Type |
Assembly arrangement | Pedestal with Cartridge for ATL-seals |
Housing material | Cast iron |