

€2,075.25/ pieceexcl. VAT
€2,511.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | F |
Shaft diameter | 115 mm |
Bearing type | Expansion Type |
Assembly arrangement | Round Flange Housing with Cartridge for Felt-seals |
Housing material | Cast iron |