COOPER

COOPER Single lip seal for SRB bearing housing SR60M

  • ERIKS:24200555
  • Manufacturer:7316577385802
Image 1
Image 2
Image 1
Image 2
Synthetic Nitrile Rubber Single Lip (SRS)
For wet but not submerged applications. Can be used to retain bearing lubricant by mounting lip innermost.

Temperature limits: -70°C to +260°C
Maximum speed: 150000 dn(mm)
Shaft surface finish: 0.8μm Ra.
Save to list

€30.91/ pieceexcl. VAT

€37.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SRS
Shaft diameter
60 mm
Temperature range
from -70 to 260 °C
Seal material
Synthetic rubber