COOPER

COOPER Single lip seal for SRB bearing housing SR40M

  • ERIKS:24208935
  • Manufacturer:7316576844737
Image 1
Image 2
Image 1
Image 2
Synthetic Nitrile Rubber Single Lip (SRS)
For wet but not submerged applications. Can be used to retain bearing lubricant by mounting lip innermost.

Temperature limits: -70°C to +260°C
Maximum speed: 150000 dn(mm)
Shaft surface finish: 0.8μm Ra.
Save to list

€31.82/ pieceexcl. VAT

€38.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SRS
Shaft diameter
40 mm
Temperature range
from -70 to 260 °C
Seal material
Synthetic rubber