




€55.79/ pieceexcl. VAT
€67.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SRS |
Shaft diameter | 130 mm |
Temperature range | from -70 to 260 °C |
Seal material | Synthetic rubber |