COOPER

COOPER Pedestal Support Unit 8-hole Grey cast iron (GG) P40

  • ERIKS:13380244
Image 1
Image 2
Image 1
Image 2
Save to list

€12,288.47/ pieceexcl. VAT

€14,869.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
P
Length
1092 mm
Height
900 mm
Shaft height
451 mm
Base height
67 mm
Number of bolt holes
8-hole
Centre distance of mounting holes
660 mm
Thread Size
M 36
Housing material
Grey cast iron (GG)
T
925 mm
H
451 mm
P
67 mm
O
368 mm
N
1.092 mm
S
280 mm
R0
102 mm