




€4,812.00/ pieceexcl. VAT
€5,822.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 750 mm |
Height | 650 mm |
Shaft height | 324 mm |
Base height | 50 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 550 mm |
Thread Size | M 36 |
Housing material | Grey cast iron (GG) |
T | 650 mm |
H | 324 mm |
P | 50 mm |
O | 280 mm |
N | 750 mm |
S | 190 mm |