COOPER

COOPER Pedestal Support Unit 4-hole Grey cast iron (GG) P16

  • ERIKS:12379157
Image 1
Image 2
Image 1
Image 2
Save to list

€4,019.29/ pieceexcl. VAT

€4,863.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
P
Length
724 mm
Height
620 mm
Shaft height
311 mm
Base height
48 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
534 mm
Thread Size
M 30
Housing material
Grey cast iron (GG)
T
620 mm
H
311 mm
P
48 mm
O
228 mm
N
724 mm
S
140 mm