




€2,688.48/ pieceexcl. VAT
€3,253.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 636 mm |
Height | 540 mm |
Shaft height | 270 mm |
Base height | 40 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 460 mm |
Thread Size | M 30 |
Housing material | Grey cast iron (GG) |
T | 540 mm |
H | 270 mm |
P | 40 mm |
O | 216 mm |
N | 636 mm |
S | 140 mm |