COOPER

COOPER Pedestal Support Unit 4-hole Grey cast iron (GG) P13

  • ERIKS:13380226
  • Manufacturer:7316576843532
Image 1
Image 2
Image 1
Image 2
Save to list

€2,243.78/ pieceexcl. VAT

€2,714.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
P
Length
572 mm
Height
495 mm
Shaft height
248 mm
Base height
38 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
422 mm
Thread Size
M 24
Housing material
Grey cast iron (GG)
T
495 mm
H
248 mm
P
38 mm
O
204 mm
N
572 mm
S
140 mm