COOPER

COOPER Pedestal Support Unit 4-hole Grey cast iron (GG) P11

  • ERIKS:13380225
  • Manufacturer:7316576843488
Image 1
Image 2
Image 1
Image 2
Save to list

€1,516.05/ pieceexcl. VAT

€1,834.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
P
Length
508 mm
Height
430 mm
Shaft height
213 mm
Base height
32 mm
Number of bolt holes
4-hole
Centre distance of mounting holes
368 mm
Thread Size
M 24
Housing material
Grey cast iron (GG)
T
430 mm
H
213 mm
P
32 mm
O
178 mm
N
508 mm
S
114 mm