




€1,340.55/ pieceexcl. VAT
€1,622.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 558 mm |
Height | 405 mm |
Shaft height | 181 mm |
Base height | 41 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 482 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 405 mm |
H | 181 mm |
P | 41 mm |
O | 178 mm |
N | 558 mm |
S | 120 mm |