COOPER

COOPER Pedestal Support Unit 2-hole Grey cast iron (GG) SNC532

  • ERIKS:13380505
  • Manufacturer:7316576844027
Image 1
Image 2
Image 1
Image 2
Save to list

€1,433.84/ pieceexcl. VAT

€1,734.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNC
Length
558 mm
Height
391 mm
Shaft height
170 mm
Base height
41 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
470 mm
Thread Size
M 30
Housing material
Grey cast iron (GG)
T
391 mm
H
170 mm
P
41 mm
O
178 mm
N
558 mm