




€530.93/ pieceexcl. VAT
€642.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 345 mm |
Height | 240 mm |
Shaft height | 100 mm |
Base height | 32 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 290 mm |
Thread Size | M 20 |
Housing material | Grey cast iron (GG) |
T | 240 mm |
H | 100 mm |
P | 32 mm |
O | 100 mm |
N | 345 mm |