




€434.30/ pieceexcl. VAT
€525.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 315 mm |
Height | 208 mm |
Shaft height | 95 mm |
Base height | 38 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 260 mm |
Thread Size | M 20 |
Housing material | Grey cast iron (GG) |
T | 208 mm |
H | 95 mm |
P | 38 mm |
O | 90 mm |
N | 315 mm |