




€552.69/ pieceexcl. VAT
€668.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 466 mm |
Height | 314 mm |
Shaft height | 143 mm |
Base height | 60 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 392 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 314 mm |
H | 143 mm |
P | 60 mm |
O | 120 mm |
N | 466 mm |