COOPER

COOPER Pedestal Support Unit 2-hole Grey cast iron (GG) P06

  • ERIKS:24210002
  • Manufacturer:7316576843365
Image 1
Image 2
Image 1
Image 2
Save to list

€472.65/ pieceexcl. VAT

€571.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
P
Length
420 mm
Height
272 mm
Shaft height
125 mm
Base height
52 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
354 mm
Thread Size
M 24
Housing material
Grey cast iron (GG)
T
272 mm
H
125 mm
P
52 mm
O
102 mm
N
420 mm